Shop All Food Service Appliance Parts
Hobart
Service Kit, Hi-Volt Wire
Mfr # 00-961683-000G1
Zoro # G502338790
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hi-Volt
- Length 6.65 in
- Height 1.20 in
- Width 5.95 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-961683-000G1
- Zoro # G502338790
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6.65 in |
Height | 1.20 in |
Width | 5.95 in |
Details
Item | Wire Service Kit |
Type | Hi-Volt |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Plant-Based Oat Milk Liquid Creamers, Natural Vanilla, 0.38 oz Mini Cups, 50PK (12536842)
- WILBUR CURTIS Relay, Holding 120V Coil 10A R (WC-402)
- GE Bowl 6In (WB31T10010)
- ITO EN Oi Ocha Green Tea Unsweetened 2 Liter, PK6 (00748)
- HOBART Dual Water Valve 3.8 - 3.8 Gpm (00-856720-00001)
- HOBART Kit, Maintenance Ft1000/E/I St (00-913178-00017)
- HOBART Cord, /Plug Assembly (125) (00-117542-00081)
- HOBART Kit, Service, 1 Steam Valve (00-892071)
- HOBART Low Water Cut Off (00-880030)
- HOBART Door Catch Assembly (00-347545-00001)
- MAGIKITCHEN PRODUCTS Probe, Temperature (B6700604C)
- Hobart Food Service Appliance Parts