Shop All Food Service Appliance Parts
Hobart
Sensor, Assembly, Sani/Det
Mfr # 00-950372-00002
Zoro # G9242024
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Height 1 in
- Width 1 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-950372-00002
- Zoro # G9242024
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Sensor Assembly |
Fits Brand | Hobart |
Description
Sensor, Assembly, Sani/Det. This is a genuine OEM (Original Equipment Manufacturer) part.. Hobart manufactures products for the foodservice and food retail industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAGCRAFT Foil/Paper/Honeycomb Insulated Bag, 2", 8" x 6", White, PK1000 (300519)
- WARING Door Gasket /Co1500B (030578)
- RUSSELL Fan Blade For Aa-18/Aa281 Cw For - Part# 08221153 (8221153)
- GE Power Cord, 40A, 4 ft. (WX09X10006)
- HOBART Gasket, Pump Drain Hole (00-119051)
- HOBART Dial 2-1/4 D, 400-200 (21038-1)
- HOBART Limit Bp Switch (00-854517-00001)
- HOBART Pin Plunger (00-437436)
- HOBART Push Nut (00-106502)
- HOBART Spring, Door Hinge - Left Side (497027-00002)
- SILVER KING Fan Motor 120V (25291)
- Hobart Food Service Appliance Parts