Shop All Food Service Appliance Parts
Hobart
Screw, Mach, Spcl 8-32 X 1/2
Mfr # SC-123-07
Zoro # G800640311
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.35 in
- Height 1/2 in
- Width 2.35 in
- Size #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # SC-123-07
- Zoro # G800640311
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.35 in |
Height | 1/2 in |
Width | 2.35 in |
Size | #8-32 |
Details
Item | Machine Screw |
Description
Screw,Mach,Spcl 8-32 X 1/2. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Plug In Thermostat Control For Heat 120V, Analog 40-95 #176 F (T33UL)
- INFRATECH $HEAT LAMP MED WAVE 36" SRU-1615 (IF14-1000)
- NIECO Sheet, Ptfe, 27.5''X18'' Sp105 (29802)
- BUDDY FRUITS Buddy Fruits Pure Blended Apple And Cinnamon Snack 3.2 oz., PK18 (1852198)
- HOBART Blower Wheel 8-1/16D X 2-1/2W 1/2 Bor (00-715106)
- HOBART Signal Light For - Part# 00-354575-4 (00-354575-4)
- HOBART Thumb Screw (00-108197-5)
- HOBART J Hook (00-413091-00002)
- HOBART 105C On/Off Rockr Switch (00-851800-00770)
- HOBART CLAMP, HOSE, SPRING ACTION (00-113156-00001)
- MANITOWOC Fan & Light Switch (23-0130-3)
- Hobart Food Service Appliance Parts