Shop All Food Service Appliance Parts
Hobart
Safety Valve Kit
Mfr # 498344-0000A
Zoro # G102314224
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot
- Features 1/8 in FPT Pilot In/Out With Fittings
- Length 6 in
- Height 4.50 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 498344-0000A
- Zoro # G102314224
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6 in |
Height | 4.50 in |
Width | 5 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Details
Item | Safety Valve Kit |
Type | Pilot |
Features | 1/8 in FPT Pilot In/Out With Fittings |
Inlet Type | FPT |
Fits Brand | Hobart |
Outlet Type | FPT |
Fluid Type | Liquefied Petroleum Gas; Natural Gas |
Description
Baso Gas Pilot Safety Valve, Nat/Lp ;1/4" Fpt Gas In/Out, 1/8" Fpt Pilot In/Out, With Fittings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Cup Guide Assy (990043400)
- SAN JAMAR Sub Sani Pan (XSUB-SP)
- GE Range Oven Door Hinge, Left (WB14T10006)
- WILBUR CURTIS Latch Assy, Side Mount (CA-1135)
- HOBART Knob & Stud 2 D (70196)
- HOBART Orifice (53) (00-418051-00053)
- HOBART Leg 4H 5/16-18 (00-342231-00001)
- HOBART Plug Rulon (00-915308)
- HOBART Burner, Tubular Steel (00-819142)
- HOBART Disc (00-078198)
- HOBART Sensor (00-913135-00225)
- Hobart Food Service Appliance Parts