Shop All Food Service Appliance Parts
Hobart
Rocker Switch 3/4 X 1-5/8 Spdt
Mfr # 00-358628-00002
Zoro # G502266321
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/277 V
- Type SPST
- Amps 15 A
- For Use With Hobart; Vulcan Oven Eco2c, Eco4c, Eco6c, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs
- Features Fits Hole 3/4 in X 1-5/8 in; On/Off; (3) 1/4 in Tab Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-358628-00002
- Zoro # G502266321
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 1.75 in |
Height | 1.75 in |
Width | 1 in |
Details
Item | Rocker Switch |
Voltage | 125/277 V |
Type | SPST |
Amps | 15 A |
For Use With | Hobart; Vulcan Oven Eco2c, Eco4c, Eco6c, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs |
Features | Fits Hole 3/4 in X 1-5/8 in; On/Off; (3) 1/4 in Tab Terminals |
Color | Black |
Fits Brand | Hobart; Vulcan |
HP | 3/4 hp |
Description
[Rocker] [Fits Hole 3/4" X 1-5/8"] [On/Off] ;[Spst] [Terminals 3Ea 1/4" Tab] 3/4Hp-15 Amp, 125/277V;Hobart ;Vulcan Oven Eco2C, Eco4C, Eco6C, Gco4C, Gco4D, Gco4S, Sg4C,;Sg4D, Sg6C, Sg6D, Vc4Ec, Vc4Ed, Vc4Es, Vc4Gc, Vc4Gd, Vc4Gs,;Vc6Ec, Vc6Ed, Vc6Es, Vc6Gc, Vc6Gd, Vc6Gs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Door Latch (438026)
- DAYMARK Daymark Safe2Go 18"x14" Third And Quarter Steam Pan Liner, PK1000 (IT110214B)
- WILTON Jelly Roll Pan 17.25X11 (2105-968)
- SALVAJOR DISPOSERS Disposer Splash Guard (2357A)
- HOBART Limit Bp Switch (00-854517-00001)
- HOBART Float Retainer (00-112467)
- HOBART Pilot Tube (428111-000G1)
- HOBART Fiber Washer (Pk 10) Pk (124946)
- HOBART Extra-Wide Curtain Rod 33-3/4 Long (120267-2)
- HOBART Element Heater 208-240V 1 Phase (00-941770-00001)
- MCCALL Gasket, 22 7/8 in. x 60 1/2 in. (MCC606)
- Hobart Food Service Appliance Parts