Shop All Food Service Appliance Parts
Hobart
Rocker Switch 3/4 X 1-5/8 Dpdt Ctr-Off
Mfr # 00-358628-00001
Zoro # G602264913
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/277 V
- Type DPDT
- Amps 15 A
- For Use With Hobart; Stero; US Range Oven 836 Cuisine, 900 Phoenix, Sdg (1, 2); Vulcan Eco2c, Eco4c, Eco6c, Gco2c, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Oven
- Features Fits Hole 3/4 in X 1-5/8 in; On/Off/On; (6) 1/4 in Tab Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-358628-00001
- Zoro # G602264913
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 1.75 in |
Height | 1 in |
Width | 1.50 in |
Details
Item | Rocker Switch |
Voltage | 125/277 V |
Type | DPDT |
Amps | 15 A |
For Use With | Hobart; Stero; US Range Oven 836 Cuisine, 900 Phoenix, Sdg (1, 2); Vulcan Eco2c, Eco4c, Eco6c, Gco2c, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Oven |
Features | Fits Hole 3/4 in X 1-5/8 in; On/Off/On; (6) 1/4 in Tab Terminals |
Color | Black |
HP | 3/4 hp |
Fits Brand | Hobart; Stero; US Range; Vulcan; Wolf |
Description
[ Rocker Switch ] [ Fits Hole 3/4" X 1-5/8" ] ;[ On/Off/On ] [ Dpdt (Ctr Off) ], ;3/4Hp, 15 Amp, 125/277V, 6Ea 1/4" Tab Term.;Black Rocker. ;Hobart;Stero;Us Range Oven 836 Cuisine, 900 Phoenix, Sdg (1,2);Vulcan Eco2C, Eco4C, Eco6C, Gco2C, Gco4C, Gco4D, Gco4S,;Sg4C, Sg4D, Sg6C, Sg6D, Vc4Ec, Vc4Ed, Vc4Es, Vc4Gc, Vc4Gd,;Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es, Vc6Gc, Vc6Gd, Vc6Gs ;Wolf Oven
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS 33oz Ceramic Airtight Food Storage Kitchen Canister with Spoon, Red (BD3928659)
- BON CHEF Apollo, Teaspoon, Mirror Finish, 18/0, 5.98" , set of 12 (SBS3600)
- RISE BY DASH Blue Glass/Plastic 1.7 L Electric Tea Kettle (REK170GBSK06)
- BUNN Kit, Eqhp 1/4 Plumbing (49115.0000)
- HOBART Shock Absorber (00-061498)
- HOBART Hinge Assembly For - Part# 01-3Pb045 (01-3PB045)
- HOBART Limit Bp Switch (00-854517-00001)
- HOBART Door Handle (407023-00001)
- HOBART Burner, Aluminized Steel (710453)
- HOBART Heater, Element, 15 Kw 220V (00-974568-00002)
- HATCO Warmer Element 208V 1100W (02.08.111D.00)
- Hobart Food Service Appliance Parts