Shop All Food Service Appliance Parts
Hobart
Rinse Pump, 208-240V
Mfr # 00-942096-00002
Zoro # G8841766
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 240 V
- Length 1 in
- Height 1 in
- Width 1 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-942096-00002
- Zoro # G8841766
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Rinse Pump |
Voltage | 208 to 240 V |
Fits Brand | Hobart |
Description
Enclosure-Motor Strtr. This is a genuine OEM (Original Equipment Manufacturer) part. Oliver Products provides bakery equipment, including; bread slicers, bagel and bun slicers, tying machines, dough equipment, and ovens. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Chrome Overflow Head Assembly (011356-45)
- MULTIPLEX Door Gasket 24-3/4" X 27-1/2" (1702623)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 12oz, PK50 (Y12S)
- DUKE Knob, Control Cook/Timer (100/Pk, 4 Pkg/Ctn) (153142)
- HOBART Gas Control (00-410841-00023)
- HOBART Glue 3Mscotchgrip (00-527042)
- HOBART Gas Valve - Lp (00-497269-00002)
- HOBART Upper Wash Arm Kit (00-287151)
- HOBART Control Valve Nat (00-497269-00001)
- HOBART Bearing, Ball(Wash Arm) (BA-002-40)
- SANISERV Kit:Quarterly Tune Up Jib (188624)
- Hobart Food Service Appliance Parts