Shop All Food Service Appliance Parts
Hobart
Retainer, Ball
Mfr # 00-286947
Zoro # G202296789
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball
- Length 1.50 in
- Height 1/8 in
- Width 1.50 in
- Fits Brand Hobart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-286947
- Zoro # G202296789
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 1.50 in |
Height | 1/8 in |
Width | 1.50 in |
Details
Item | Retainer |
Type | Ball |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Thermostat W/ Dial S, 3/8 X 4-1/2, 48 (46782)
- DEXTER RUSSELL Slime Knife, 4 1/2 In, Poly, White (10193)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Yellow (M22707YL)
- BUNN Sprayhead Backing (40670.1025)
- HOBART Surface Heater - 240V/2Kw (421240-2)
- HOBART Glue 3Mscotchgrip (00-527042)
- HOBART Float (00-00-122674)
- HOBART O-Ring, 00-067500-00115 (00-067500-00115)
- HOBART Pressure Reducing Valve 3/4" (998223)
- HOBART Ignition Module (01-1000V9-00170)
- TURBO AIR Refrigeration Door Gasket, 26"x27" (M272300103)
- Hobart Food Service Appliance Parts