Shop All Food Service Appliance Parts
Hobart
Relief Valve
Mfr # 855606-00001
Zoro # G802315439
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FPT
- For Use With Vulcan Gas Convection Steamer C24ga10, C24ga6
- Material Brass
- Features 290 lb/hr
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 855606-00001
- Zoro # G802315439
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4 in |
Height | 2 in |
Width | 3 in |
Size | 3/4 in |
Details
Item | Safety Relief Valve |
Type | FPT |
For Use With | Vulcan Gas Convection Steamer C24ga10, C24ga6 |
Material | Brass |
Features | 290 lb/hr |
Max. Pressure | 5 psi |
Fits Brand | Hobart; Vulcan |
Fluid Type | Steam |
Description
Steam Pressure Safety , ;3/4" Fpt, Brass, 5 Psi, 290 Lbs/Hr;Vulcan Gas Convection Steamer C24Ga10, C24Ga6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Sensor, Water (PI502116)
- RINNAI BURNER SENSOR GASKET, RU80/98 I/E (109000241)
- ULTRAFRYER Support, Basket, 13.25" Sq For - Part# Ultr22703 (ULTR22703)
- NORLAKE Evaporator Fan Motor 08216139 (158874)
- HOBART Body & Magnet Head Assy (20442)
- HOBART Flex Tube Kit 1/4" X 24 " (00-426505-00023)
- HOBART Ball Bearing (BB-008-30)
- HOBART Toggle Switch 1/2 Dpst (00-87711-148-1)
- HOBART Switch, Limit, Roller Lever, 5 (00-946995)
- HOBART Bowl Seal (00-123074-00004)
- JACKSON Switch Replacement Co A-Kit (6401-003-11-79)
- Hobart Food Service Appliance Parts