Shop All Food Service Appliance Parts
Hobart
Quartz Element 240V 1800W 29-1/8"
Mfr # 825332
Zoro # G302285164
original price:
$66.99
5% off
new price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V
- Type Snap-In
- For Use With Hobart Warmer Cheesemelter; Vulcan Hart Warmer Cheesemelter: 1036, Ultra Serve Warmer Cheesemelter; Wyott Warmer Cheesemelters
- Features #14 Wire Lead
- Length 38.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 825332
- Zoro # G302285164
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 38.50 in |
Height | 4 in |
Width | 5 in |
Details
Item | Quartz Element |
Voltage | 240 V |
Type | Snap-In |
For Use With | Hobart Warmer Cheesemelter; Vulcan Hart Warmer Cheesemelter: 1036, Ultra Serve Warmer Cheesemelter; Wyott Warmer Cheesemelters |
Features | #14 Wire Lead |
Phase | 1 |
Fits Brand | Hobart; Vulcan; Wyott |
Max. Wattage | 1800 W |
Description
[ 240V, 1800W, 1Ph ] [ 29-1/8" ] [Terminals Snap-In ];Socket For Snap-In Elements, # 38-1108;( Has #14 Wire Lead );Hobart Warmer Cheesemelter Where Applicable.;Vulcan Hart Warmer Cheesemelter: 1036.;Ultra Serve Warmer Cheesemelter Where Applicable.;Wyott Warmer Cheesemelters Where Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Compact Refrigerator, 2.3 cu ft 17-5/8"D (DAR022A1SLDB)
- MCCORMICK McCormick Classic Blend Salt Free .88g Packet, PK300 (900024618)
- TURBOCHEF Service Kit Bulb Only Fire Oven (FRE-3014)
- G.H. CRETORS The Mix Caddy 1.5 oz., PK24 (2326123508)
- HOBART Paint, Touch-Up Bright Silver (00-875841-00006)
- HOBART Ceramic Set - 6 Large, 6 Small (00-408726-000G6)
- HOBART Sensor (289121)
- HOBART Probe, Rinse , W/Lrg Connector (00-328994)
- HOBART Cord, /Plug Assembly (125) (00-117542-00081)
- HOBART Flex Tube Kit 1/4" X 12 " (426505-6)
- PITCO Probe (B6700602)
- Hobart Food Service Appliance Parts