Shop All Food Service Appliance Parts
Hobart
Quartz Element 120V 550W 14-1/4"
Mfr # 01-404975-00381
Zoro # G202263415
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type Snap-In
- For Use With Merco Warmer Ezfw-18, Ezlfw-18, Ezlnw-18, Eznw-18, Ezpw-18, Ezt-18; Berkel Warmer Hl2
- Features 14-1/4 in Terminals Pin; #14 Wire Lead
- Length 18.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 01-404975-00381
- Zoro # G202263415
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 18.50 in |
Height | 4 in |
Width | 5 in |
Details
Item | Quartz Element |
Voltage | 120 V |
Type | Snap-In |
For Use With | Merco Warmer Ezfw-18, Ezlfw-18, Ezlnw-18, Eznw-18, Ezpw-18, Ezt-18; Berkel Warmer Hl2 |
Features | 14-1/4 in Terminals Pin; #14 Wire Lead |
Phase | 1 |
Fits Brand | Berkel; Hobart; Merco |
Max. Wattage | 550 W |
Description
120V, 550W, 1Ph, 14-1/4" Terminals Pin,;Socket For Snap-In Elements, # 38-1108 ;( Has #14 Wire Lead );Merco;Warmer Ezfw-18, Ezlfw-18, Ezlnw-18, Eznw-18, Ezpw-18,;Ezt-18.;Berkel;Warmer Hl2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Net Knife W/Sheath 4 In (31431)
- DEXTER RUSSELL Scalloped Parer 35 In (29483)
- BUNN Kit Faucet Assembly W Red Handle (03260.1026)
- LVO Green Push Button -No Contat (511-5270)
- HOBART Slide, Door (23-1/2") (00-112378-00023)
- HOBART Thermoswitch (00-413840-00001)
- HOBART Caster (00-087669-00001)
- HOBART Cover Bowl Support (00-116651)
- HOBART Sensor (00-271621)
- HOBART Belleville Washer (00-088298)
- HUBBELL LIGHTING 50A-250V 1-Ph Angle Plug (9368)
- Hobart Food Service Appliance Parts