Shop All Food Service Appliance Parts
Hobart
Pusher Plate
Mfr # 00-291435
Zoro # G4868320
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Meat Saw, Slant Meat Saw
- For Use With Mfr. Model Number PB770H/T, PB760LNT/H
- Fits Brand Hobart
- Product Type Pusher Plate
- Compatible with Manufacturer Model Number 5212, 5700, 5701, 5801, 6614, 6801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-291435
- Zoro # G4868320
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Overall Width | 6 7/8 in |
Overall Depth | 10 3/4 in |
Overall Height | 5 1/4 in |
Details
Item | Full Wave Bridge |
For Use With | Meat Saw, Slant Meat Saw |
For Use With Mfr. Model Number | PB770H/T, PB760LNT/H |
Fits Brand | Hobart |
Product Type | Pusher Plate |
Compatible with Manufacturer Model Number | 5212, 5700, 5701, 5801, 6614, 6801 |
Description
Full Wave Bridge, Product Type Pusher Plate, Overall Depth 10 3/4 in, Overall Height 5 1/4 in, Overall Width 6 7/8 in, For Use With Meat Saw, Slant Meat Saw, Compatible with Manufacturer Model Number 5212, 5700, 5701, 5801, 6614, 6801
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHNPOINT 8" x 4" FashnPoint White Dinner Napkins PK 800 PK (FP1100)
- BAKERS PRIDE BUSHING; 0.81/0.88 ID X 1.0 X (S3134A)
- BERKEL SLICERS Cord- 10Ft 13A 120V 16G 3-Wire (01-404175-00031)
- PERLICK Assembly Cold F/69878 F Valve (69878CV)
- HOBART Coil, Sol Valve , 24V, Parker (00-271839-3)
- HOBART Plug, Wash Arm - Large (293858)
- HOBART Manifold Kit, Upper (974072-00001)
- HOBART Plate, Heat, Electric (00-749798)
- HOBART Nut (NS-034-04)
- HOBART Drain O Ring (1-3/4 Od) For - Part# 00-67500-00120 (00-67500-00120)
- VULCAN HART Clean Out Rod For - Part# 00-409300-00005 (00-409300-00005)
- Hobart Food Service Appliance Parts