Shop All Food Service Appliance Parts
Hobart
Pump, Wash, Motor, Asr
Mfr # 00-947899-00004
Zoro # G109534953
product price: $1,601.99
/ea
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.3 in
- Height 10.3 in
- Width 10.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-947899-00004
- Zoro # G109534953
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12.3 in |
Height | 10.3 in |
Width | 10.7 in |
Description
Hobart 00-947899-00004. This is a geniune OEM replacement part from Hobart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Gasket, 00-120603 (00-120603)
- HOBART Switch Sealed Dome (00-916593)
- PITCO Rod, Clean Out Sshlv (A3381003)
- PILLSBURY Pillsbury Donut Mix Taste Best Cake Donut #1 50lbs (18000-38164)
- HOBART Thermostat D1/D18, 3/16 X 14-1/8, 3 (00-350815-00005)
- HOBART Pilot (112082-2)
- HOBART Signal Light Kit Light On And Heat (00-913102-00163)
- HOBART Pressure Gauge 2-1/2, 0-200 Psi (98247)
- HOBART Shaft Seal (00-941233-00005)
- HOBART Kit, Conveyor Roller (10 Ea Rollers/Retaing Rings) (00-913102-00289)
- STAR MANUFACTURING Quartz Element 208V (HM-197901)
- Hobart Food Service Appliance Parts