Shop All Food Service Appliance Parts
Hobart
Pressure Regulator 3/4" Nat
Mfr # 00-408279-00020
Zoro # G102295073
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With American Range; Bakers Pride Oven; Blodgett Oven Series: 900, 999, 1000, Bcg, Fa, Gzl; Garland Griddle Series: Gd, Broiler G-80, Ir; Groen Kettle Ah/1, Ah/1E; Imperial Oven Ir, Ihr; Keating Fryer Bb, Cc; Ts; Southbend Oven Series: 300, Griddle Series: Sg Counter Top; Vulcan Broiler, Grill, Warmer, Fryer 7594G, Oven Series 7000; Range 24L, 36L/Lc, 48L/Lc, 148L/Lc, 60L/Lc/Lcc, 161L/Lc, 260L/Lc/Lcc
- Features 3 in to 6 in wc; 250, 000 Btu
- Length 4.50 in
- Height 3 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-408279-00020
- Zoro # G102295073
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4.50 in |
Height | 3 in |
Width | 3 in |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Details
Item | Press Regulator |
For Use With | American Range; Bakers Pride Oven; Blodgett Oven Series: 900, 999, 1000, Bcg, Fa, Gzl; Garland Griddle Series: Gd, Broiler G-80, Ir; Groen Kettle Ah/1, Ah/1E; Imperial Oven Ir, Ihr; Keating Fryer Bb, Cc; Ts; Southbend Oven Series: 300, Griddle Series: Sg Counter Top; Vulcan Broiler, Grill, Warmer, Fryer 7594G, Oven Series 7000; Range 24L, 36L/Lc, 48L/Lc, 148L/Lc, 60L/Lc/Lcc, 161L/Lc, 260L/Lc/Lcc |
Features | 3 in to 6 in wc; 250, 000 Btu |
Max. Pressure | 1/2 psi |
Fits Brand | American; Bakers; Blodgett; Garland; Groen; Hobart; Imperial; Keating; Southbend; Vulcan |
Inlet Type | FPT |
Outlet Type | FPT |
Fluid Type | Natural Gas |
Description
Nat Gas, 3/4" Fpt Gas In/Out, 3"- 6" Wc, 1/2 Psi;250,000 Btu, Maxitrol Rv48L-66-0001 Preset At Factory To 3.5;American Range;Bakers Pride Oven Where Applicable.;Blodgett Oven Series: 900, 999, 1000, Bcg, Fa, Gzl.;Garland Griddle Series: Gd, Broiler G-80, Ir;Groen Kettle Ah/1, Ah/1E;Imperial Oven Ir,Ihr;Keating Fryer Bb, Cc & Ts: 18" & Up.;Southbend Oven Series: 300.;Griddle Series: Sg Counter Top;Vulcan Broiler, Grill, Warmer Where Applicable.; Fryer 7594G, Oven Series 7000;Range 24L, 36L/Lc, 48L/Lc, 148L/Lc, 60L/Lc/Lcc, 161L/Lc,;260L/Lc/Lcc.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Infinite Switch Kit For - Part# 2.19.017 (2.19.017)
- OONI Sizzler Pan, Cast Iron, BlackBrown (UU-P08C00)
- WINCO Tomato Stem Corer, PK12 (TSC-2)
- BUNN Snap-In Switch 5/8 X 1-1/4 Spst (1186)
- HOBART Temperature Control (353613-1)
- HOBART 5/8 Hose (00-329015-00006)
- HOBART Handle Lift Lever, Microban (00-875356)
- HOBART Indicator Knob (00-411242-00001)
- HOBART Ball Bearing (BB-015-26)
- HOBART Burner Head 4-3/4" Dia. Ci (00-417608-00001)
- COMPONENT HARDWARE Black Appliance Leg, 1/4-20 x 1/2" L Prot (A60-2205)
- Hobart Food Service Appliance Parts