Shop All Food Service Appliance Parts
Hobart
Plunger, Hobart
Mfr # 00-875629
Zoro # G8421123
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.6 in
- Height 2.6 in
- Width 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-875629
- Zoro # G8421123
- Country of Origin Sweden
- Category Food Service Appliance Parts
Dimensions
Length | 8.6 in |
Height | 2.6 in |
Width | 2.7 in |
Details
Item | Plunger |
Description
Plunger,Hobart. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Poultry Knife, Drop, 3 3/4In, Poly, Orange (11203)
- MONARCH Pot Holders Green , 12PK (POT-GREEN)
- TABLECRAFT Bucket, Champagne/Wine, Double Wall (RWB119)
- PERK Plastic Hot Cup Lids, Fits 10 oz, 12 oz, 16 oz Cups, White, PK50, 50PK (PK54369)
- HOBART Ep 460 28 Oz (00-102973-00035)
- HOBART Element Heater 208-240V 1 Phase (00-941770-00001)
- HOBART Thermopile (721027-1)
- HOBART Feed Plate Hopper (00-315121)
- HOBART Sensor (00-328495)
- HOBART Flinger (00-077960)
- COMPONENT HARDWARE NP Die Cast App Leg, 3/8-16 x 5/8" L Flan (AE60-1453)
- Hobart Food Service Appliance Parts