Shop All Food Service Appliance Parts
Hobart
Plug, Rinse Arm End
Mfr # 00-893093-2
Zoro # G402252905
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Arm End
- For Use With Hobart Warewashing Am15 Vl-2, Cl-44E
- Length 0.50 in
- Height 0.25 in
- Width 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-893093-2
- Zoro # G402252905
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 0.50 in |
Height | 0.25 in |
Width | 0.50 in |
Details
Item | Rinse Plug |
Type | Arm End |
For Use With | Hobart Warewashing Am15 Vl-2, Cl-44E |
Fits Brand | Hobart |
Description
Rinse Arm End Plug;Weight: 0.02 Lb;Models Used In:;Hobart Warewashing Am15 Vl-2, Cl-44E
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELLS Campbell's Ready To Serve Turkey Gravy 50 oz. Can, PK12 (000010061)
- ICE-O-MATIC Leg Leveler (1011448-79)
- TAYLOR LED Digital Food Service Thermometer with -40 to 450 (F) (9835)
- LIQUID DEATH LIQ DTH SPRKLG WTR19.2OZ (322)
- HOBART Plug, Wash Arm - Large (293858)
- HOBART Standard Short Curtain For - Part# 120151-1 (120151-1)
- HOBART Plate #32-1/4 (00-108582-00001)
- HOBART Shelf Support (239740)
- HOBART Filter, Material 27-1/4 X 22 (00-811057)
- HOBART Flex Tube Kit 1/4" X 12 " (417499-2)
- HOBART Timer (00-411690-00002)
- Hobart Food Service Appliance Parts