Shop All Food Service Appliance Parts
Hobart
Plug Button
Mfr # PB-002-26
Zoro # G202280672
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Height 0.25 in
- Width 1 in
- Fits Brand Hobart; Vulcan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # PB-002-26
- Zoro # G202280672
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 0.25 in |
Width | 1 in |
Details
Item | Plug Button |
Fits Brand | Hobart; Vulcan |
Description
Replacement For Vulcan / Hobart.~; See Cross;Reference(S).~
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Kit, O Ring (00-857487-00019)
- TURBO AIR Door Switch For - Part# 19-14613 (19-14613)
- MIRACLE WHIP Miracle Whip Original Salad Dressing .437 oz., PK200 (00021000663712)
- WARING COMMERCIAL Juice Extractor, 3400 RPM High (6001C)
- HOBART Slider Crank Drive Slide (00-474660)
- HOBART Board, Assembly Temperature Control (00-936686-00001)
- HOBART Rinse Arm Assy (893093-1)
- HOBART Ball Bearing (BB-018-33)
- HOBART Control Valve Nat (00-497269-00001)
- HOBART Bottom Cover, #00-915630-00002 (00-915630-00002)
- SCOTSMAN Bin Drain Gasket (02-4193-01)
- Hobart Food Service Appliance Parts