Shop All Food Service Appliance Parts
Hobart
Plate, Shredder (3/32")
Mfr # VS12SD332
Zoro # G902231141
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alfa International Ml-16225-Z, Vs-12Dh; Hobart Corp 12; Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660, Vs9; Intedge Gs99, Vs99S
- Length 9.25 in
- Height 0.25 in
- Width 9.25 in
- Fits Brand Alfa International; Hobart; Intedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # VS12SD332
- Zoro # G902231141
- Country of Origin Germany
- Category Food Service Appliance Parts
Dimensions
Length | 9.25 in |
Height | 0.25 in |
Width | 9.25 in |
Size | 3/32 in |
Details
Item | Shredder Plate |
For Use With | Alfa International Ml-16225-Z, Vs-12Dh; Hobart Corp 12; Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660, Vs9; Intedge Gs99, Vs99S |
Fits Brand | Alfa International; Hobart; Intedge |
Description
Shredder Plate 3/32";Size: 3/32" Holes, 2 Mm Hole;Weight: 0.55 Lb;Models Used In:;Alfa International Ml-16225-Z, Vs-12Dh;Hobart Corp 12;Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660, ;Vs9;Intedge Gs99, Vs99S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Hood Filter, Type6, S/S , 20X25 W/ Btm Bracket (8014165)
- LOGO BRANDS Cal Berkley 16oz Gameday Pint Glass (117-G16P-1)
- RED COPPER FRY PAN RED COPPER 10"" (10687-6)
- DART Ultra Clear Cups, 20 oz, PET, PK600 (TP20)
- HOBART Thermostat W/ Dial Kxp, 3/16 X 6-1/2, 24 (00-352492-00001)
- HOBART Roll Pin (RP-003-12)
- HOBART Rinse Arm Assy (893093-1)
- HOBART Pilot Valve 1/8 Mpt X 1/4 Cc (844516-14)
- HOBART Spirol Pin (PS-005-13)
- HOBART Burner (00-719737-00005)
- WARING Nut Gasket (024268)
- Hobart Food Service Appliance Parts