Shop All Food Mixers
Hobart
Plate, Shredder (3/16")
Mfr # VS12SD316
Zoro # G002227785
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/16 in
- Fits Brand Hobart
- Height 1 in
- Width 9.25 in
- Overall Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # VS12SD316
- Zoro # G002227785
- Country of Origin Denmark
- Category Food Mixers
Dimensions
Size | 3/16 in |
Height | 1 in |
Width | 9.25 in |
Overall Length | 9.25 in |
Details
Item | Shredder Plate |
Fits Brand | Hobart |
Description
Shredder Plate 3/16";Size: 3/16" Holes, 5 Mm Holes;Weight: 0.55 Lb;Models Used In:;Alfa International Ml-16225-Z, Vs-12Dh;Hobart Corp 12;Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660, ;Vs9;Univex Smrf20, Smr20, Srmf20, Srm20;Intedge Gs99, Vs99S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Concealed Hinge (HDHNG0101)
- GE Compactor Bags, PK12 (WC60X5015)
- VOLLRATH Full-Size Cover, Solid (77250)
- KELLOGGS Kellogg's Reduced Sugar Froot Loops Cereal 1 oz. Bowl, PK96 (3800078788)
- HOBART Grinder Plate - 1/8" (16423-1)
- HOBART Beater , 40 Qt, Adapt To 60+ (275447)
- HOBART Mixing Bowl 30 Quart (00-104414)
- HOBART Plate, Shredder (1/4") (VS12SD14)
- HOBART Chopper Knife (89429)
- HOBART Grinder Plate - 1/2" (C-16434-1)
- HOBART Knife, Grinder - #10/12 For - Part# 00-E290339 (00-E290339)
- Hobart Food Mixers