Shop All Food Mixers
Hobart
Plate, Shredder (1/4")
Mfr # VS12SD14
Zoro # G202228513
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Width 1 in
- Fits Brand Hobart
- Height 1 in
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # VS12SD14
- Zoro # G202228513
- Country of Origin Denmark
- Category Food Mixers
Dimensions
Overall Length | 1 in |
Width | 1 in |
Height | 1 in |
Size | 1/4 in |
Details
Item | Shredder Plate |
Fits Brand | Hobart |
Description
Shredder Plate 1/4";Size: 1/4" Holes, 6 Mm Holes;Weight: 0.61 Lb;Models Used In:;Alfa International Ml-16225-Z, Vs-12Dh;Hobart Corp 12;Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660;Intedge Gs99, Vs99S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Probe (Z074665)
- WARING Bowl /Bar Juicer (016992)
- AMERICAN GRANBY American Granby PS3050 Pressure Switch - 30-50 PSI (PS3050)
- PLANET+ 4oz Hot Cup, 1000PK (PLC-4)
- HOBART Beater/Paddle For 60Qt. (00-60B)
- HOBART Knife, Grinder - #10/12 (00-E-290339)
- HOBART Dough Hook - 60 Qt. Spiral (295174)
- HOBART Bowl, Mixing - 80Qt (275690)
- HOBART Whip 140 Qt (UM-140WW)
- HOBART Dough Hook Mixer 12Qt (275930)
- UNIWORLD Beater/Paddlefor Hobart 80 Qt. For - Part# Um80Fb (UM80FB)
- Hobart Food Mixers