Shop All Food Mixers
Hobart
Plate, Shredder (1/4")
Mfr # 00-VS12SD14
Zoro # G502228336
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Overall Length 1 in
- Fits Brand Hobart
- Size 1/4 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-VS12SD14
- Zoro # G502228336
- Country of Origin Denmark
- Category Food Mixers
Dimensions
Height | 1 in |
Overall Length | 1 in |
Size | 1/4 in |
Width | 1 in |
Details
Item | Shredder Plate |
Fits Brand | Hobart |
Description
Shredder Plate 1/4";Size: 1/4" Holes, 6 Mm Holes;Weight: 0.61 Lb;Models Used In:;Alfa International Ml-16225-Z, Vs-12Dh;Hobart Corp 12;Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660;Intedge Gs99, Vs99S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Auto/Manual Label (00-478274)
- VULCAN HART Cooling Motort Thermostat (00-960743)
- RSVP INTERNATIONAL Ice Cube Tray - Ss - Large Cubes (ICE-6)
- ASTRO BLENDER Mixing Head (A2008)
- HOBART Dough Hook Mixer 12Qt (23501)
- HOBART Dough Hook - 60 Qt. Spiral (00-121071)
- HOBART Beater/Paddle (23493)
- HOBART Whip, Wire - S/S For 12 Qt. (275895)
- HOBART Grinder Plate - 1/4" (P-16425-1)
- HOBART Bowl, Mixing - 80Qt (00-275690)
- M-D Mixer Deluxe (49058)
- Hobart Small Kitchen Appliances