Shop All Plate Casters
Hobart
Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16
Mfr # 00-415342-00001
Zoro # G702257525
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Overall Height 2 in
- Wheel Dia. 2 in
- Wheel Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-415342-00001
- Zoro # G702257525
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 2 in |
Wheel Dia. | 2 in |
Wheel Width | 3/4 in |
Plate Size | 2 in X 2-5/8 in |
Length | 3 in |
Width | 3 in |
Details
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Capacity (Lb.) | 100 lb |
Type | Plate Mount |
Features | 2-5/8 in Load Height; 15/16 in X 2-1/8 in Hole Centers |
Item | Caster |
Fits Brand | Vulcan; Frymaster; Fast |
Description
Swivel Plate Caster;[2" Dia] X [3/4" Wide] Plate Mount Caster W/O Brake;100 Lbs (Plate Size 2" X 2-5/8") And (15/16" X 2-1/8";Hole Centers), (Load Height 2-5/8");Fast Fryer F50B, F50S, F50S-Bk, F86,;F100B, F100S, F150B, F150S.;Frymaster Fryer 18Ue, Bid80, Bih1721, Eh1721, Fm35, Fm45,;Fm47, Fmcfe, Fmcfec, Fp128, Fp136, Fp236, Fp28, Fp36,;Fph17,H14, H14 Naval, H14 Sub, H17, H17 Naval, H22, H22;Naval,J3F, J65X, Jcfx, Kfc18E, Kj3Fc, Kscfh218E, Mj35,;Mj45,Mj47,Mjcf, Mjcfe, Mjcfec, Suff 50, Suff 60, Suff 80,;Super Cascade 75, Tb14, Uff 80, Wfp347Ecse
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT A-Frame Cart, 36"W, w/2 Round-Peg Pegboar (F89550B)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40507BK)
- WMI Leveling Caster, Imperial Stem, 600 lb. (WMPIN-80S)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PHRHT)
- LAKESIDE Replacement Caster- 5" Gray Swivel-TPR Tread (09055)
- SHEPHERD HARDWARE 9479 3 in Rubber Wheel Swivel Plate Caster (189233)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 400 lb. (L-POEV 100KA-12-SG)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLUE-TP2-2-R-2)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 325 lb (P17S-RP050K-12-TB-001)
- Hobart Plate Casters