Shop All Plate Casters
Hobart
Plate Mount Caster 5 W 3-1/2 X 3-1/2
Mfr # 497001-1
Zoro # G602243604
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyurethane
- Overall Height 6 in
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 497001-1
- Zoro # G602243604
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Width | 5 in |
Plate Size | 3-1/2 in X 3-1/2 in |
Length | 6 in |
Hub Width | 1-5/8 in |
Bolt Size | 3/8 in |
Bore Size | 3/8 in |
Details
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyurethane |
Wheel Type | Flat |
Capacity (Lb.) | 300 lb |
Fits Brand | Hobart |
Features | 6-5/32 in Load Height; 2-5/8 in X 2-5/8 in Hole Centers |
Type | Plate Mount |
Color | Gray |
Item | Caster |
Bearing Type | Ball |
Description
Swivel Plate Caster;Grey Polyurethane Wheel;[5" Dia] X [1-1/4 Wide] Plate Mount Caster No Brake;(3/8 Axle),(3/8 Bore),(1-5/8 Hub Width);Treade Type-Flat, Ball Bearing, 300 Lbs;(Plate Size 3-1/2 X 3-1/2 And 2-5/8 X 2-5/8 Hole Centers);(Load Height 6 5/32") (Wheel Only #28-1313
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 30' Orange Ratchet Strap w/ Double J Hook (5030WH-OR)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOS Sling (SF0906G10DOS)
- ZORO SELECT Rope, Nylon, 3/16in Dia, 1000 ft. (710060-01000-0)
- CAMPBELL CHAIN & FITTINGS 3/8" x 3" Welded Ring, Bright (6053614)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 350 lb. (P12RX-UP040D-12-AM)
- RUBBERMAID COMMERCIAL Executive Quiet Caster, Swivel, 8" (1975229)
- ZORO SELECT Rigid Plate Caster, Polyolfin, 3 in, 176 lb (4X696)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3EB)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 400 lb, C (B-PATH 100KF-12)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S415-SSR-TLB-TP3)
- SILVER KING Silv.King 3" Caster Skttr7Fw (99275)
- Hobart Plate Casters