Shop All Food Service Appliance Parts
Hobart
Plate #22 Ss 1/4
Mfr # 00-016432-00002
Zoro # G309534883
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.4 in
- Height 0.55 in
- Width 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-016432-00002
- Zoro # G309534883
- Country of Origin Germany
- Category Food Service Appliance Parts
Dimensions
Length | 3.4 in |
Height | 0.55 in |
Width | 3.35 in |
Description
Hobart 00-016432-00002. This is a geniune OEM replacement part from Hobart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Ir Burner 27 X 5 Steel (00-414854-00001)
- MASTER-BILT Sollatek Temp Control Fca-23, #19-14783-BMG (19-14783-BMG)
- WHIRLPOOL Diffuser (2216112)
- GARLAND Air Shutter - Open Top Kit (CK4522266)
- HOBART Fryer Screen (00-418520-00003)
- HOBART Wire Shelf-Grey Epoxy (239041)
- HOBART Wiper Assembly - Upper Wheel (102399)
- HOBART Pump Seal For - Part# 274227-00006 (274227-00006)
- HOBART Thermocouple (412788-1)
- HOBART Bearing, Ball(Wash Arm) (BA-002-40)
- FWE Control Probe (CNTRL PROBE JZ)
- Hobart Food Service Appliance Parts