Shop All Food Service Appliance Parts
Hobart
Pilot Valve 1/8 Mpt X 3/16 Cc
Mfr # 404193-00002
Zoro # G402309173
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 90°
- For Use With Royal Range
- Length 1.50 in
- Height 3/8 in
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 404193-00002
- Zoro # G402309173
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 1.50 in |
Height | 3/8 in |
Width | 0.75 in |
Inlet Size | 1/8 in |
Outlet Size | 3/16 in |
Details
Item | Pilot Adjustment Valve |
Type | 90° |
For Use With | Royal Range |
Inlet Type | MPT |
Outlet Type | CCT |
Fits Brand | Hobart; Royal |
Standards | CSA Approved |
Description
Pilot Adjustment Valve;[ 1/8" Mpt X 3/16" Cct ] Angle - 90 Deg, Adjustable;Csa Approved In Canada And U.S.;Royal Range
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Knife, Black, Heavy-Medium Weight, PK1000 (DIX KM507)
- TURBO AIR Tstat (30283D0700)
- KNG 3 Pocket Adjustable Teal Bib Apron (1040TEA)
- STARBUCKS Coffee, Veranda, 1 lb., Ground (SBK12413968)
- HOBART Sharpening Stone (73851)
- HOBART Worm Wheel Bushing (00-124751-00003)
- HOBART Cord Plug Assembly, 3 Phase (00-478551-00001)
- HOBART Cord, /Plug Assembly (125) (00-117542-00081)
- HOBART Lubricant, Container Assembly (00-103881-00047)
- HOBART Kit, Service, 1 Steam Valve (00-892071)
- JOHNSON HARDWARE SOFT CLS PKT DR KIT (1060SOFT)
- Hobart Food Service Appliance Parts