Shop All Food Service Appliance Parts
Hobart
Pilot Valve 1/8 Mpt X 1/4 Cc
Mfr # 844516-14
Zoro # G402304307
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Length 0.50 in
- Height 1.50 in
- Width 1 in
- Inlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 844516-14
- Zoro # G402304307
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.50 in |
Height | 1.50 in |
Width | 1 in |
Inlet Size | 1/8 in |
Outlet Size | 1/4 in |
Details
Item | Pilot Adjustment Valve |
Type | Straight |
Outlet Type | CCT |
Inlet Type | MPT |
Fits Brand | Hobart |
Description
Pilot Adjustment Valve;[ 1/8" Mpt X 1/4" Cct ] [Width 1-3/16" ], Straight,;Adjustable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Lp Gas Conversion Kit Af-45 (A37029)
- PAK-SHER Pak-Sher 27"x37" Clear Roll Bun Pan Bag, PK200 (6787)
- WRIGHTS Wright's Hickory Smoke Liquid Seasoning 1 gal., PK4 (540751)
- CRYSTAL LIGHT Crystal Light Raspberry Ice Mix, Mix Powder, Raspberry, 30 PK (7980)
- HOBART Surface Heater - 240V/2Kw (421240-2)
- HOBART Pilot Valve 1/8 Mpt X 3/16 Cc (404193-00002)
- HOBART Spring, 00-119079-00001 (00-119079-00001)
- HOBART HINGE KIT, DOOR for Hobart - Part# 00-913102-00375 (00-913102-00375)
- HOBART Rocker Switch (00-087711-219-1)
- HOBART Dial Plate (00-810069)
- ALLPOINTS Mom On-Off Push Button Switch (421596)
- Hobart Food Service Appliance Parts