Shop All Food Service Appliance Parts
Hobart
Pilot Tube Assembly 3/16 X 12"
Mfr # 788541-A
Zoro # G202254598
original price:
$9.59
9% off
new price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrugated
- Material Stainless Steel
- Features Nut, Ferrule and Pilot Head
- Length 12 in
- Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 788541-A
- Zoro # G202254598
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 3/16 in |
Width | 3/16 in |
Details
Item | Flexible Pilot Tube Assembly |
Type | Corrugated |
Material | Stainless Steel |
Features | Nut, Ferrule and Pilot Head |
Fits Brand | Hobart |
Description
Flexible Pilot Tube Assembly;Corrugated Stainless Steel;3/16" X 12";With Nut, Ferrule And Pilot Head
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Blade, Fan S/S, 12-1/4"Od, Ccw For - Part# Sc18-8882-01 (SC18-8882-01)
- GE Range, Drip Pan, 6" (PM32X112)
- HEINZ Heinz Wine Vinegar 12 fl. oz. Bottle, PK12 (10013000001752)
- GATORADE Wire Rack Dispenser, Two Pumps (49974)
- HOBART Pressure Reducing Valve 3/4" (998223)
- HOBART Standard Short Curtain (00-120152-1)
- HOBART Thermostat Sj, 3/16 X 12-1/4, 36 (00-411506-00001)
- HOBART Handle (00-122586)
- HOBART Toaster Element 102V 328W (00-347356-00004)
- HOBART Relay Board (00-630142-00097)
- STOELTING Lid With Handle Service Part (C-9000-66-SV)
- Hobart Food Service Appliance Parts