Shop All Food Service Appliance Parts
Hobart
Pilot Tube
Mfr # 706772A
Zoro # G002291793
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bendable
- Length 4 in
- Height 24.50 in
- Width 0.40 in
- Includes Copper Clad Steel; Compression Nut and Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 706772A
- Zoro # G002291793
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4 in |
Height | 24.50 in |
Width | 0.40 in |
Details
Item | Pilot Tube |
Type | Bendable |
Includes | Copper Clad Steel; Compression Nut and Ferrule |
Fits Brand | Hobart |
Description
, 3/16" X 24", Copper Clad Steel, Includes;Compresion Nut & Ferrule, Bendable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL7405)
- SNACK BOX PROS Snacks (70000009)
- KEATING Thermostatrx, 5/16 X 3-1/2, 30 For - Part# 23897 (23897)
- ZIPLOC Double Zipper Seal Reclosable Bag 15" x 13", 2.6 mil, Clear, Pk100 (682254)
- HOBART Rocker Switch 9/16 X 1-1/8 Spst (821770)
- HOBART CONTACTOR 3 POLE, 40 AMP24V for Hobart - Part# 87713-065-1 (87713-065-1)
- HOBART Motor (00-358516-00001)
- HOBART Temp Probe (353589-1)
- HOBART Basket Hanger (417056-00002)
- HOBART Bearing, Flange (00-081656)
- STERO Solenoid - 240V 3/4 (0P-542816)
- Hobart Food Service Appliance Parts