Shop All Food Service Appliance Parts
Hobart
Oven Rack 20.5 F/B X 25.75 L/R
Mfr # 12718
Zoro # G302236302
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire
- For Use With Vulcan Oven 36L-59, 36L-70R, 60L-59, 60L-70R, 160L-59, 160L-70R, 260L-59, 260L-70R, E36, E36b, E36f, ;E60, E60b, E60f, H101l59, H102l59, H103l59, H104l59, Standard Oven 36L, 481L/Lc, 148L/Lc, 60L/Lc/Lcc, 160L/Lc, 260L/Lc/Lcc, Vg36
- Features 0.375 in Frame; 0.187 in Wire; Back Stop; Product Stop
- Length 25.50 in
- Height 1.30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 12718
- Zoro # G302236302
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 25.50 in |
Height | 1.30 in |
Width | 20.50 in |
Details
Item | Oven Rack |
Type | Wire |
For Use With | Vulcan Oven 36L-59, 36L-70R, 60L-59, 60L-70R, 160L-59, 160L-70R, 260L-59, 260L-70R, E36, E36b, E36f, ;E60, E60b, E60f, H101l59, H102l59, H103l59, H104l59, Standard Oven 36L, 481L/Lc, 148L/Lc, 60L/Lc/Lcc, 160L/Lc, 260L/Lc/Lcc, Vg36 |
Features | 0.375 in Frame; 0.187 in Wire; Back Stop; Product Stop |
Fits Brand | Hobart; Vulcan |
Description
[ 20.5" F/B] [25.75" L/R] [ .375" Frame ][.187" Wire] Back;Stop, Product Stop,;Vulcan Oven 36L-59, 36L-70R, 60L-59, 60L-70R, 160L-59,;160L-70R,260L-59, 260L-70R, E36, E36B, E36F, ;E60, E60B, E60F, H101L59, H102L59, H103L59, H104L59.;Standard Oven 36L, 481L/Lc, 148L/Lc,;60L/Lc/Lcc, 160L/Lc, 260L/Lc/Lcc, Vg36
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 10 oz Paper Food Containers, PK1000 (C-KDP10W)
- ALLPOINTS Swivel Spout - 18" , Double-Jointed (265921)
- MILK-BONE Original Medium Sized Dog Biscuits, Original, 10 lbs (7910092501)
- MR. COFFEE RIVAL 2019065 Coffee Maker, 5 Cups Capacity, White (2134286)
- HOBART Thermostatsa, 3/16 X 10, 36 For - Part# 00-344635-1 (00-344635-1)
- HOBART Contactor 4P 30/40A 120V (346466-12)
- HOBART Flame Switch (00-714321-)
- HOBART Dual Water Valve 3.8 - 3.8 Gpm (856720-1)
- HOBART Knob 2 Dia (00-420560-00001)
- HOBART Shim (00-060768)
- BUNN Sprayhead Back Flat Plastic 43820 (52112.0003)
- Hobart Food Service Appliance Parts