Shop All Food Service Appliance Parts
Hobart
Oven Pilot
Mfr # 00-718327
Zoro # G502278430
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flame Pattern Left
- For Use With Wolf Oven Model Afs, Caf, Kafs, Kcaf
- Length 2.50 in
- Height 0.50 in
- Width 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-718327
- Zoro # G502278430
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 0.50 in |
Width | 1.50 in |
Size | 1/4 in |
Details
Item | Oven Pilot |
Type | Flame Pattern Left |
For Use With | Wolf Oven Model Afs, Caf, Kafs, Kcaf |
Fits Brand | Vulcan; Wolf |
Connection Type | CCT |
Fluid Type | Natural Gas |
Description
Nat Pilot, Johnson/Baso, Tube Size 1/4" Cct,; Flame Pattern Left,;Lp Orifice # 26-1676;Nat Orifice # 26-1675;Wolf Oven Model Afs, Caf, Kafs, Kcaf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Round Storage Container Lid, Green (RCCL24)
- KIKKOMAN Kikkoman Soy Sauce .20 oz., PK500 (00278)
- GENPAK 9.25"x9.25"x3" Black Large 3 Compartment Foam Hinged Container, PK200 (SN203---3L)
- CMA DISH MACHINES Reed Switch Magnet Only - Isi (00556.60)
- HOBART Rocker Switch 3/4 X 1-5/8 Dpdt Ctr-Off (00-358628-00001)
- HOBART Latch Bowl Spring (00-437161)
- HOBART Wing Nut (836939)
- HOBART Ramp Auto Engage (00-477763-00002)
- HOBART Thermostat, 450 Degrees F (00-044352)
- HOBART Cord Set14/3 Sjt 8' For - Part# 01-505039-Pe (01-505039-PE)
- TRUE Door Gasket 23" X 26-1/4" (E810809)
- Hobart Food Service Appliance Parts