Shop All Food Service Appliance Parts
Hobart
Oven Lamp 120V, 50W
Mfr # BL-008-14
Zoro # G902260325
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type Traditional/Regular
- For Use With Coated Bulb
- Features Medium Base
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # BL-008-14
- Zoro # G902260325
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4 in |
Height | 3 in |
Width | 5 in |
Details
Item | Oven Lamp |
Voltage | 120 V |
Type | Traditional/Regular |
For Use With | Coated Bulb |
Features | Medium Base |
Fits Brand | Hobart |
Temp. Range | 500° F |
Max. Wattage | 50 W |
Description
Oven Lamp, Clear, Not Coated;[ 120V ] [ 50W ] Medium Base, [Traditional/ Regular Type;][Rated For 500 Degrees Or Lower] ;For Coated Bulb, Suggest 120V, 40W, # 38-1116
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELICUBE 32 oz. Deli Container Clear Rectangular Base, PK200 (DR-532-CB)
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- BUNN Warmer Switch 120V For Bunn - Part# Bu33213.0000 (BU33213.0000)
- B & K Kit Faut 2H Wallmnt Chrm (3190-43-CH-BC-Z)
- HOBART Contactor 4P 30/40A 120V (346466-12)
- HOBART Thermopile (110839-1)
- HOBART O-Ring, 00-067500-00102 (00-067500-00102)
- HOBART Toaster Element 102V 328W (00-352833-00012)
- HOBART Ep 460 28 Oz (00-102973-00035)
- HOBART Thermocouple (412788-1)
- PITCO Ceramic Radiant 5-1/4 X 2-1/4 (P931132)
- Hobart Food Service Appliance Parts