Shop All Food Service Appliance Parts
Hobart
Oven Element 208V 10000W
Mfr # 00-342170-00001
Zoro # G302278944
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 208 V
- For Use With Hobart Oven Cn90a, Cn90b, Cn90c, Cn91, Cn91b, Cn92c, Cn95; Vulcan Oven Eco4s
- Features Flag Terminals
- Length 26 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-342170-00001
- Zoro # G302278944
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 26 in |
Height | 9 in |
Width | 16 in |
Details
Item | Oven Element |
Voltage | 208 V |
For Use With | Hobart Oven Cn90a, Cn90b, Cn90c, Cn91, Cn91b, Cn92c, Cn95; Vulcan Oven Eco4s |
Features | Flag Terminals |
Fits Brand | Hobart; Vulcan |
Phase | 1; 3 |
Max. Wattage | 10000 W |
Description
Oven Element, [ 208V 10000W 1-3Ph ] ; [ 26-1/4" X 16-1/2" X 9"H ] [Terminals {Flag };Hobart Oven Cn90A, Cn90B, Cn90C, Cn91, Cn91B, Cn92C, Cn95.;Vulcan Oven Eco4S.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ClimaSys CC - simple thermostat 250V - range of temperature 0...60°C - NO - °C (NSYCCOTHO)
- ELECTROLUX Water Filter (RPWFE)
- CRESTWARE Tong, Black, 13 in. L, Stainless Steel (BSFT12)
- CHEF N Vegetable Chopper Green (102-239-011)
- HOBART Screw, Mach 1/4-20 X 1 (SC-125-93)
- HOBART Switch, Start (00-811830)
- HOBART Wire Cage Assembly H600 (00-874999-00001)
- HOBART Plunger Assembly (00-874753)
- HOBART Kit Cage Assembly (00-913102-00310)
- HOBART Kit, Air Gap/Manifold/Clamp, #00-913102-00394 (00-913102-00394)
- TRAULSEN SENSOR, TEMP, COIL, 96", BLUE for Traulsen - Part# TR334-60406-03 (TR334-60406-03)
- Hobart Food Service Appliance Parts