Shop All Food Service Appliance Parts
Hobart
Orifice
Mfr # 802389-00012
Zoro # G802241271
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Griddle 924A, 936A, 948A, 960A, 972A
- Features 3/8 in CCT
- Length 2.50 in
- Height 1 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 802389-00012
- Zoro # G802241271
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 1 in |
Width | 2 in |
Size | #52 |
Details
Item | Orifice |
For Use With | Vulcan Griddle 924A, 936A, 948A, 960A, 972A |
Features | 3/8 in CCT |
Fits Brand | Hobart; Vulcan |
Fluid Type | Propane Gas |
Description
Burner , Lp;3/8" Cct With #52 ; #52, Burner (Propane) (Sea Level To 2000 Ft.);For Nat Use #802389-22 (#41);Vulcan Griddle 924A, 936A, 948A, 960A, 972A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Piano Whip, L 14 In, Purple (47004)
- GARLAND Appliance Lamp 40W, 130V (1623900)
- PIONEERING TECHNOLOGY Burner, For Use With Electric Range (PTI-PNPZ6)
- DEXTER RUSSELL Chinese Chefs Knife 7 In X 2 In (08030)
- HOBART Oven Element 236V 10000W (342170-2)
- HOBART Diameter .375 Bearing (00-919218)
- HOBART Toggle Switch 1/2 Dpst (00-340324-00006)
- HOBART Oven Rack 20.5 F/B X 25.75 L/R (417867-1)
- HOBART Tubing, Red, 144 (00-185105-00002)
- HOBART Orifice (52) (418051-52)
- SCOTSMAN Second Gear - Bearing (A32379-023)
- Hobart Food Service Appliance Parts