Shop All Food Service Appliance Parts
Hobart
Orifice (52)
Mfr # 418051-52
Zoro # G702220956
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hood
- For Use With American Range Armg, Artg; Imperial Oven Series: Ir with Convection Oven.(Lp); Southbend Griddle Sgs; Star Fryer 215B, 615F; Star Griddle For Lp 824, 836, 848, 860, 872, (M/T/Ts/Tschs)
- Material Brass
- Features Thread 3/8"-27 X 1/2 in High
- Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 418051-52
- Zoro # G702220956
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 0.75 in |
Height | 0.75 in |
Width | 0.25 in |
Size | #52 |
Details
Item | Orifice |
Type | Hood |
For Use With | American Range Armg, Artg; Imperial Oven Series: Ir with Convection Oven.(Lp); Southbend Griddle Sgs; Star Fryer 215B, 615F; Star Griddle For Lp 824, 836, 848, 860, 872, (M/T/Ts/Tschs) |
Material | Brass |
Features | Thread 3/8"-27 X 1/2 in High |
Fits Brand | American Range; Hobart; Imperial; Southbend; Star |
Fluid Type | Liquefied Petroleum Gas |
Description
Brass Hood Orifice,;3/8"-27 X 1/2" High X #52;American Range Armg, Artg;Imperial Oven Series: Ir W/Convection Oven.(Lp);Southbend Griddle Sgs;Star Fryer 215B, 615F;Star Griddle For Lp 824, 836, 848, 860, 872, (M/T/Ts/Tschs)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Channel, Sliding Door Alum, 6' (266315)
- KOOL-AID Beverage Kool Aid Lemonade .23 oz., PK192 (00043000016640)
- MANITOWOC ICE Expansion Valve S0320 Water (7602903)
- EIGHT OCLOCK Coffee, 8.16 oz Net Wt, Ground, PK24 (6405)
- HOBART Cylinder Wrench (00-873570)
- HOBART Thermostat W/ Dial Kxp, 3/16 X 6-1/2, 24 (00-352492-00001)
- HOBART Orifice Hood (00-418051-0000F)
- HOBART Oven Element 208V 2000W 19" X 4-1/2 (411861-4)
- HOBART Saw Blade (00-477016-00142)
- HOBART Foot (00-083681)
- IMPERIAL COOKING EQUIPMENT Safety Thermostat Lcc, 5/16 X 3-1/2, 36 (1177)
- Hobart Food Service Appliance Parts