Shop All Food Service Appliance Parts
Hobart
Orifice (48)
Mfr # 719951-48
Zoro # G802219270
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 in
- Height 0.75 in
- Width 0.25 in
- Fits Brand Hobart
- Size #48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 719951-48
- Zoro # G802219270
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.75 in |
Height | 0.75 in |
Width | 0.25 in |
Size | #48 |
Details
Item | Orifice |
Fits Brand | Hobart |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL LIGHT Crystal Light On The Go Wild Strawberry Energy Beverage Mix, PK120 (10043000009267)
- KELLOGGS Low Fat No Nuts No Raisins Crunchy Granola Clusters Cereal 50 oz., PK4 (3800049834)
- BOOST Boost High Protein Chocolate Multi-Pack 8 fl. oz., PK24 (00041679940365)
- CECILWARE Toggle Switch 30 A 125V 25A 250V Spst (L232F)
- HOBART Mobile Dte Hvy Med (00-102973-00057)
- HOBART Heating Element - 480V/2700W (00-351360-00003)
- HOBART Inlet Optirinse Short Strainer (00-936197)
- HOBART Deflector (875355)
- HOBART Safety Valve 1/2"M X 1/2"F (00-841496-00001)
- HOBART Ignitor (00-424194-00001)
- WARING COUPLING (032453)
- Hobart Food Service Appliance Parts