Shop All Food Service Appliance Parts
Hobart
Orifice (46)
Mfr # 00-719951-00046
Zoro # G002218103
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hood
- For Use With Imperial Broiler Icma-24, Icma-36, Icma-48, Icma-60, Icma-72, Isb-24
- Material Brass
- Features Thread 3/8"-27 X 1/2 in High
- Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-719951-00046
- Zoro # G002218103
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.75 in |
Height | 0.50 in |
Width | 0.50 in |
Size | #46 |
Details
Item | Orifice (46) For Vulcan - Part# 00-719951-00046 |
Type | Hood |
For Use With | Imperial Broiler Icma-24, Icma-36, Icma-48, Icma-60, Icma-72, Isb-24 |
Material | Brass |
Features | Thread 3/8"-27 X 1/2 in High |
Fits Brand | Imperial; Vulcan |
Description
Brass Hood Orifice,;3/8"-27 X 1/2" High X #46;Imperial Broiler Icma-24, Icma-36, Icma-48, Icma-60,;Icma-72, Isb-24
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC GRILL Ftg-24 Top Grate, #TG-24 (TG-24)
- US STOVE CO Chicken Steamer Black (CS-01)
- EMPRESS Straw/Stir, Cocktail, 5.25", Neon, PK10000 (ECK525NE)
- KOLPAK Kason® - 9124500452Cam Kit For - Part# Klp10622-1080 (KLP10622-1080)
- HOBART Washer, Lock , S/S, 5/16" Id (WL-006-23)
- HOBART Limit Thermostat (00-346357-00001)
- HOBART O-Ring, 00-067500-00102 (00-067500-00102)
- HOBART Tos-20 Aquaprime Replacement Filter (01-234301-31600)
- HOBART Knob (00-874809)
- HOBART Oven Element 236V 10000W (00-342170-00002)
- HOBART Surface Heater - 240V/2Kw (421240-2)
- Hobart Food Service Appliance Parts