Shop All Food Service Appliance Parts
Hobart
O-Ring 3/8" Id X 1/16" Width
Mfr # 00-67500-44
Zoro # G102266394
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Waring Blender 38Bl19, 38Bl30; Winston Ha(4003, 4008, 4019, 4503, 4508, 4509, 4511, 4519, 4522)
- Length 0.50 in
- Height 0.10 in
- Width 0.10 in
- Fits Brand Hobart; Waring; Winston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-67500-44
- Zoro # G102266394
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 0.50 in |
Height | 0.10 in |
Width | 0.10 in |
Details
Item | O-Ring |
For Use With | Waring Blender 38Bl19, 38Bl30; Winston Ha(4003, 4008, 4019, 4503, 4508, 4509, 4511, 4519, 4522) |
Fits Brand | Hobart; Waring; Winston |
Description
O-Ring, 3/8" Id X 1/2" Od X 1/16" Thick, Small;Waring Blender 38Bl19, 38Bl30;Winston Ha(4003, 4008, 4019, 4503, 4508, 4509, 4511, 4519,;4522)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD COOK Manual Food Chopper (12101)
- WARING COMMERCIAL Blending Blade Assembly (003548)
- DE CECCO De Cecco No. 7 Linguine 1lbs, PK20 (VSA0007)
- BK INDUSTRIES BKI Rocker Switch - On/Off/On (S0104)
- HOBART Orifice (44) (00-418051-00044)
- HOBART Pressure Regulator 3/4" Nat (408279-1)
- HOBART Worm Gear (00-291221)
- HOBART Wiper Assembly - Upper Wheel (102399)
- HOBART Standard Long Curtain (120152-8)
- HOBART Curtain, Splash, Std Hgt (00-892567-00001)
- FAGOR COMMERCIAL Compression Ne6187Z (12190495)
- Hobart Food Service Appliance Parts