Shop All Food Service Appliance Parts
Hobart
O-Ring 3/4" Id X 3/32" Width
Mfr # 67500-78
Zoro # G302266484
product price: $0.36
/ea
Sold in multiples of 27 for $9.72
$9.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hobart Mixer A120, A200
- Length 0.70 in
- Height 0.10 in
- Width 0.70 in
- Thickness 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 67500-78
- Zoro # G302266484
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 0.70 in |
Height | 0.10 in |
Width | 0.70 in |
Details
Item | O-Ring |
For Use With | Hobart Mixer A120, A200 |
Thickness | 0.01 in |
Fits Brand | Hobart |
Description
O-Ring, .738" Id X .01" Wall;Hobart Mixer A120, A200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Waste Twst 1.5 (D50-7100)
- STRUCTURAL CONCEPTS Magnetic Filter, #83424 (83424)
- CADCO Buffet Server, w/ Warming Cabinet, 3 Pans (CMLB-CSLP)
- BERGEN INDUSTRIES Appliance Power Cord 6FT.3-Wire Clothes (D100306)
- HOBART Microswitch (01-1000V6-00001)
- HOBART Auto-Matic Pilot Valve (00-498158)
- HOBART Screw, Set, 8-32 X 3/8 (SC-131-88)
- HOBART Signal Light 1/2" Amber 125V (817193-00003)
- HOBART Kit, Shaft Seal/O-Rings, #00-913102-00475 (00-913102-00475)
- HOBART Blower Wheel 9-7/8D X 2-3/16W 5/8 (00-342143-1)
- ADC LAUNDRY Sail Switch (122200)
- Hobart Food Service Appliance Parts