Shop All Food Service Appliance Parts
Hobart
O-Ring 13/16" Id X 1/8" Width
Mfr # 00-067500-00072
Zoro # G502271905
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hobart Dishwasher Electrofreeze
- Length 13/16 in
- Height 1/8 in
- Width 1/8 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-067500-00072
- Zoro # G502271905
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 13/16 in |
Height | 1/8 in |
Width | 1/8 in |
Details
Item | O-Ring |
For Use With | Hobart Dishwasher Electrofreeze |
Thickness | 1/8 in |
Fits Brand | Hobart |
Description
"O" Ring, 13/16" Dia Id X 1-1/16" Od X 1/8" Dia Thick;Hobart Dishwasher;Electrofreeze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING LOCKING MECHANISM (027192)
- ITS NATURE Azar Roasted Salted Chickpea 5lbs (9615133)
- STAR Nut-Sleeve-Tube (2A-Y7658)
- CADCO Element Tube (1500W, 120V) (30102EC)
- HOBART Plate #32-1/4 (00-108582-00001)
- HOBART Solenoid Valve 1/2" 120/240V (998260)
- HOBART Heater, 13Kw 208V (00-749554-00001)
- HOBART Gasket, 13 Kw Electric Heater (00-749555)
- HOBART Bulb, Halogen, 40W 120V, G9 For - Part# 01-1000V7-0054 (01-1000V7-0054)
- HOBART Tube, Overflow For - Part# 119099-00002 (119099-00002)
- HATCO Infra-Red Lamp (Clear) 125V, 250W (WHITE-CTD-120)
- Hobart Food Service Appliance Parts