Shop All Food Service Appliance Parts
Hobart
Motor, Convection Oven - Dual Voltage
Mfr # 00-419730-00001
Zoro # G102269951
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 to 230 V
- Type Dual Voltage
- Amps 3.3/1.7 A
- For Use With Vulcan Oven Series: Gh with Convection Oven, 7860 Heavy Duty Range 36Lc, 481Lc, 148Lc, 60Lc, 160Lc, 260Lc, Mg12
- Features 2 in X 1/2 in Shaft; 48Z Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-419730-00001
- Zoro # G102269951
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 11 in |
Width | 10.50 in |
Details
Item | Blower Motor |
Voltage | 115/208 to 230 V |
Type | Dual Voltage |
Amps | 3.3/1.7 A |
For Use With | Vulcan Oven Series: Gh with Convection Oven, 7860 Heavy Duty Range 36Lc, 481Lc, 148Lc, 60Lc, 160Lc, 260Lc, Mg12 |
Features | 2 in X 1/2 in Shaft; 48Z Frame |
HP | 1/4 hp |
Phase | 1 |
Fits Brand | Vulcan |
Frequency | 50/60 Hz |
RPM | 1725/1425 rpm |
Description
Blower Motor, 1 Speed, (Rpm Variance For 60/50 Hz);1/4 Hp, 115/208-230 V, 60/50 Hz, 1 Ph, 3.3/1.7 Amp;1725/1425 Rpm, 2" X 1/2" Shaft, 48Z Frame.;Does Not Come With Brackets, # 26-3997;Vulcan;Oven Series: Gh W/Convection Oven, 7860 Heavy Duty Range;36Lc, 481Lc, 148Lc, 60Lc, 160Lc, 260Lc, Mg12,;Requires 2 Ea Mounting Brackets Order # 26-3997 (Not Incl.);Vulcan Blower Wheel # 26-1471;Old Style Pancake Motor 115V Only Is # 68-1025
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERMOIST Gold Medal Cake Mix Super Moist White 4.5lbs, PK6 (16000-12219)
- WINCO Full Size 6 in Perforated Steam Table Pan (SPFP6)
- T&S BRASS Workboard Faucet, Deck Mount, 4 Centers, 8 Swing (B-2491)
- BLACK & DECKER 7.25 in. W X 7.25 in. L White Plastic Juicer 32 oz (CJ650W)
- HOBART Hold Temperature Probe 195? (00-856768-00001)
- HOBART Isolating Ring (00-201492)
- HOBART Foot (00-083681)
- HOBART Screw - Top Cover Knob (SC-122-53)
- HOBART Relay 10A 110/120V (00-416535-00006)
- HOBART Door Gasket 24-1/2" X 29-1/2" (00-280984-00002)
- PITCO Label, Ovrelay Bww Wing (6100602)
- Hobart Food Service Appliance Parts