Shop All Food Service Appliance Parts
Hobart
Motor 230V, 1/3Hp, 1P 1725
Mfr # 345201-1
Zoro # G402270336
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230 V
- Type Reversible Rotation
- Amps 2 A
- For Use With Hobart Oven Cn and Most Others Conv Ovens
- Features 2 in X 5/8 in Shaft; H56 Frame; 6-1/2 in X 4 in Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 345201-1
- Zoro # G402270336
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 13 in |
Height | 11 in |
Width | 10 in |
Details
Item | Motor |
Voltage | 230 V |
Type | Reversible Rotation |
Amps | 2 A |
For Use With | Hobart Oven Cn and Most Others Conv Ovens |
Features | 2 in X 5/8 in Shaft; H56 Frame; 6-1/2 in X 4 in Mounting Plate |
Fits Brand | Hobart |
Phase | 1 |
Includes | Blower Wheel |
HP | 1/3 hp |
Frequency | 50/60 Hz |
RPM | 1725 rpm |
Description
[230V ] [ 1/3Hp ] [ 50/60 Hz ] [1P] [1725 Rpm ][ 2A ];[Reversible Rotation ] [ 2" X 5/8" Shaft ][ H56 Frame ];[ 6-1/2" X 4" Mtg. Plate ];Hobart Blower Wheel 10" Dia. # 26-4052 Or;9-7/8" Dia. Wheel # 26-1467;Ge/Hobart Oven Cn & Most Others Conv Ovens.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIECO Flame Sensor (25957)
- ESCALI Scale, Digital, 66 lb./30kg (SCDGM66)
- KAIRAK Sensor - Blue, Coil Temp 48" (334-60406-01)
- VULCAN HART Runner 30 Gal Bp Tube (00-854626-00001)
- HOBART Pressure Regulator 3/4" Lp (00-408279-00023)
- HOBART Thermostat Sa, 3/16 X 10, 36 (00-344635-00001)
- HOBART Assembly Kit-Contactor I (00-968056)
- HOBART Lubricating Oil - 4Oz (915207)
- HOBART Shear Pin (00-116904)
- HOBART Bearing, Ball(Wash Arm) (BA-002-40)
- JOHNSON CONTROLS Heavy Duty Thermocoup (K16RA60)
- Hobart Food Service Appliance Parts