Shop All Food Service Appliance Parts
Hobart
Motor
Mfr # 00-358516-00001
Zoro # G702270401
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Type Two Speed
- Amps 5.6/2.2 A
- For Use With Hobart Oven Hgc40; Vulcan Oven Sg4(C, D), Sg6(C, D), Gco(4D, 6D, 4S, 44S), Gdo(4S, 44S) Vc4G(S, D), Vc6G(S, D); Wolf Wkgd
- Features Clockwise Rotation Looking; 5/8 in X 2-3/4 in Shaft; Flat Back; Concave Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-358516-00001
- Zoro # G702270401
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 15.95 in |
Height | 10.40 in |
Width | 11 in |
Details
Item | Motor |
Voltage | 115 V |
Type | Two Speed |
Amps | 5.6/2.2 A |
For Use With | Hobart Oven Hgc40; Vulcan Oven Sg4(C, D), Sg6(C, D), Gco(4D, 6D, 4S, 44S), Gdo(4S, 44S) Vc4G(S, D), Vc6G(S, D); Wolf Wkgd |
Features | Clockwise Rotation Looking; 5/8 in X 2-3/4 in Shaft; Flat Back; Concave Back |
HP | 1/3 hp |
Fits Brand | Hobart; Vulcan; Wolf |
Phase | 1 |
Includes | Blower Wheel |
RPM | 1725/1140 rpm |
Description
2 Speed ,;[ 115V, ] [ 1/3Hp ] [1P ] [1725/1140 Rpm ] [5.6/2.2Amp ] ;[Cw Rotation Looking From The Rear Of The ] ; [ 5/8" X 2-3/4" Shaft ];Hobart & Vulcan Blower Wheels:;Flat Back, 9-7/8" Dia. 1-5/8"W, # 26-1468 Or;Concave Back. 9-7/8" Dia. 1-5/8"W, # 26-2287;Either Should Work.;Wolf Blower Wheel Concave Back, 9-7/8" Dia. 2-5/8"W,;# 26-1469;Hobart Oven Hgc40;Vulcan Oven Sg4(C,D), Sg6(C,D), Gco(4D,6D,4S,44S),;Gdo(4S,44S) Vc4G(S,D), Vc6G(S,D);Wolf Wkgd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Relay Board Kit (60144001)
- DELFIELD Fan Blade5 1/2", Ccw For - Part# 3516172S (3516172S)
- GE Drip Bowl, 8 in. (WB31K5025)
- GARLAND Oven Rack 20.5 F/B X 26.06 L/R (2117000)
- HOBART CONTACTOR 3 POLE, 40 AMP24V for Hobart - Part# 087713-065-1 (087713-065-1)
- HOBART Flex Tube Kit 1/4" X 30 " (426505-30)
- HOBART Float (122674)
- HOBART Timer (411690-2)
- HOBART Toggle Switch 1/2 Dpst (713723)
- HOBART Gas Valve - Lp (00-497269-00002)
- DELFIELD ProbeDefrost59Lg (2194835)
- Hobart Food Service Appliance Parts