Shop All Food Mixers
Hobart
Mixing Bowl 20 Qt
Mfr # 275683
Zoro # G402269378
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 qt
- Width 14 in
- Overall Length 11.75 in
- For Use With Hobart A-200, AS-200
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 275683
- Zoro # G402269378
- Country of Origin United States
- Category Food Mixers
Dimensions
Width | 14 in |
Overall Length | 11.75 in |
Height | 15.75 in |
Details
Item | Mixing Bowl |
Capacity | 20 qt |
For Use With | Hobart A-200, AS-200 |
Material | Stainless Steel |
Fits Brand | Hobart |
Description
Stainless Steel 20 Qt Mixing Bowl;Hobart A-200, As-200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK LINKS 1 oz. Jack Link's Sweet Barbeque Chicken Tender Bites, PK48 (10000029054)
- ANTUNES Primary Label (7001323)
- CAMBRO 18 in x 14 in Sherwood Green Fast Food Tray (1418FF119)
- IN-SINK-ERATOR Insinkerator 45120 C1300 Hot Water Dispenser (45120)
- HOBART Beater/Paddle (275549)
- HOBART Grinder Plate - 1/2" For - Part# 00-812Gp 1/2 (00-812GP 1/2)
- HOBART Grinder Plate - 1/8" For - Part# 812Gp 1-8" (812GP 1-8")
- HOBART Grinder Plate - 1/8" For - Part# 00-812Gp 1/8 (00-812GP 1/8)
- HOBART Knife, Grinder - #10/12 (00-E-290339)
- HOBART Grinder Plate - 1/8" (P-16423-1)
- HOBART Dough Hook - 30 Qt. Spiral (275889)
- Hobart Small Kitchen Appliances