Shop All MIG Welding Wire
Hobart Filler Metals
Mig Welding Wire, 0.035 in., CarbonSteel
Mfr # S305408-G34
Zoro # G1994819
original price:
$142.99
11% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 33 lb
- Tensile Strength 70,000 psi
- Welding Wire Type Solid
- Welding Method GMAW
- Diameter 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart Filler Metals
- MFR # S305408-G34
- Zoro # G1994819
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 33 lb |
Diameter | 0.035 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON E6010 X 3/16in X 14in X 5 lb pack carbon steel pipe welding electrode (E6010-316-05P)
- HAKKO Blades, Metal, Thermal Wire Stripper, PK2 (G2-1602)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- WELLER WELLER WLIR60 Screwdriver Soldering Tip (WLTS24IR60)
- HOBART FILLER METALS MIG Welding Wire, 70S6, 0.045, 45 lb (S305412-G45)
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.030, 11 lb (S308006-G23)
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.025, 2 lb (S308001-G19)
- HOBART FILLER METALS MIG Welding Wire, 4043, 0.030, 1 lb (S163206-G18)
- HOBART FILLER METALS MIG Welding Wire, 5356, 0.035, 1 lb (S163308-G18)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 2lb (S222308-G19)
- BLUE DEMON Gas Shield MetalCore Weld Wire, .035x11lb (E70C-6M-035-11)
- Hobart Filler Metals MIG Welding Wire