No Product Image Available
Hobart

Legacy+ HL300-1 30 Qt. Planetary Floor Mixer


product price: $27,392.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This HL3001 is ideal for commercial kitchens thanks to its 30 qt. bowl stainless steel bowl guard beater and wire whip. With an ergonomic design and superior functionality you can make repeat recipes consistently and create new ones with ease and efficiency. This unit requires a 240V electrical connection for operation. Ergonomic SwingOut Bowl : Featuring an ergonomic swingout bowl this mixer makes it easy to load and unload ingredients. With a single point bowl installation you can easy mount or remove the bowl as needed. Plus the bowl interlock ensures that the mixer bowl is properly in place before the mixer will operate for added safety. Hobart QuickRelease Agitators : This mixer comes with a 1 30 qt. ''B'' beater and 1 30 qt. ''D'' wire whip so you can prepare fluffy mashed potatoes or moist bakerystyle cakes. Large EasyToReach Controls : This mixer has a threespeed 3/4 horsepower motor gear transmission stir speed function and ShiftOnTheFly controls which allow the operator to change the speed while the mixer is running. Stainless Steel Bowl Guard : This mixer has a stainless steel bowl guard for added safety while the unit is operating. The bowl guard also moves around so you can add ingredients to the bowl with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.