No Product Image Available
Hobart

Legacy+ HL120 12 Qt. Planetary Stand Mixer with Guard & Standard Accessories - 120V 1/2 hp


product price: $14,676.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This HL120 metallic gray hybrid powdercoated finish mixer is ideal for commercial kitchens thanks to its 12 quart bowl stainless steel bowl guard beater and wire whip. With an ergonomic design and superior functionality you can make repeat recipes consistently and create new ones with ease and efficiency. This unit requires a 120V single phase electrical configuration. Three Speed 1/2 hp Motor : The HL120 features a heavyduty threespeed 1/2 hp motor that will stand up to your establishment's most demanding jobs. Plus the gear transmission stir speed function and shift on the fly controls allow you to adjust the speed while the mixer is in operation rather than constantly having to turn it off to do so. 15Minute SmartTimer : The HL120 also has a 15minute smarttimer to automatically shut the machine off after the desired time for more consistent results and greater efficiency in your commercial kitchen. With automatic time recall this mixer remembers the last time set for each speed : a great solution to better efficiency and consistency across multiple batches of the same product. Large and easytoreach controls allow for simple operation making sure that even your newest employees can quickly learn the ropes. Single Point Swing Out Bowl : The HL120 also has single point bowl installation for simple placement and removal and an ergonomic swingout bowl for easy loading and unloading of product. #12 Attachment Hub : A #12 taper attachment hub means that you can use this mixer to power other attachments sold separately to turn your Hobart mixer into the most versatile piece of equipment in your kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.