Shop All Food Service Appliance Parts
Hobart
Knob & Stud 2 D
Mfr # 70196
Zoro # G302218384
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Upper
- For Use With Hobart Slicer 1612, 1712
- Features 3/8 in Male Thread Mount
- Length 1-7/8 in
- Height 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 70196
- Zoro # G302218384
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1-7/8 in |
Height | 1-3/8 in |
Width | 1-3/8 in |
Details
Item | Knife Guard Knob and Stud |
Type | Upper |
For Use With | Hobart Slicer 1612, 1712 |
Features | 3/8 in Male Thread Mount |
Fits Brand | Hobart |
Description
Upper Knife Guard Knob & Stud;[ 1"Dia X 1 7/8" Long ] [Mount 3/8" Male Thd], ;Has Notch In Post;Hobart;Slicer 1612, 1712.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Warmer Switch 120V For Bunn - Part# Bu33213.0000 (BU33213.0000)
- STALK MARKET 4oz Portion Cup, 1500PK (JE20)
- INTERNATIONAL DELIGHT Liquid Non-Dairy Coffee Creamer, Caramel Macchiato, Mini Cups, PK24 (WWI101766)
- VOLLRATH Graduated Measure, 1 Qt (95320)
- HOBART Ball Bearing (BB-007-52)
- HOBART S/S Bearing Roller W/Stud (280502)
- HOBART I, Heater, Bstr W/Stud 15Kw 480V, #00-913102-00146 (00-913102-00146)
- HOBART Pin Plunger (00-437436)
- HOBART Wiper Assembly - Upper Wheel (102399)
- HOBART Deflector, Bearing (00-918957)
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpst (0808-116)
- Hobart Food Service Appliance Parts