Shop All Food Service Appliance Parts
Hobart
Knob-Positioning
Mfr # 00-435958-00002
Zoro # G4762499
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Meat Saw, Slant Meat Saw
- Fits Brand Hobart
- For Use With Mfr. Model Number 986101, 986103, 986501
- Product Type Positioning Knob
- Compatible with Manufacturer Model Number 5700, 5701, 5801, 6614, 6801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-435958-00002
- Zoro # G4762499
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Overall Height | 1 3/4 in |
Overall Depth | 3 in |
Overall Width | 4 5/8 in |
Details
Item | Truing Arm |
For Use With | Meat Saw, Slant Meat Saw |
Fits Brand | Hobart |
For Use With Mfr. Model Number | 986101, 986103, 986501 |
Product Type | Positioning Knob |
Compatible with Manufacturer Model Number | 5700, 5701, 5801, 6614, 6801 |
Description
Truing Arm, Product Type Positioning Knob, Overall Depth 3 in, Overall Height 1 3/4 in, Overall Width 4 5/8 in, For Use With Meat Saw, Slant Meat Saw, Compatible with Manufacturer Model Number 5700, 5701, 5801, 6614, 6801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Potato Masher, 24 (4424)
- DILLMAN FARM All Natural Blueberry Preserves 16 oz Jar (21261)
- HOBART Hi-Limit (00-271123)
- EVERPURE Claris Gen2 Head 3/8 Bsp (EV433990)
- HOBART Motor, Drive, Conv, 200-230/60/3 (00-919978-00009)
- HOBART Oven Element 208V 10000W (00-342170-00001)
- HOBART Motor Assembly (00-278187-00001)
- HOBART Curtain, Dishwasher , 22.5X 20.5 (919758)
- HOBART 6205 2Rs Bearing (00-915433)
- HOBART Pressure Water Gauge (00-918429)
- ALLPOINTS Glide, Nail-On (263791)
- Hobart Food Service Appliance Parts