Shop All Food Service Appliance Parts
Hobart
Knob - Burner
Mfr # 499712-1
Zoro # G202323744
original price:
$28.75
5% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Down
- Features 1/4 in D-Stem
- Length 3 in
- Height 2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 499712-1
- Zoro # G202323744
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Height | 2 in |
Width | 3 in |
Details
Item | Knob |
Type | Flat Down |
Features | 1/4 in D-Stem |
Fits Brand | Hobart |
Includes | Set Screw |
Description
2-3/4" Dia, 1/4" D-Stem Flat Down, With Set Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO 1500W Oh Tubular Heater (66561-1)
- SERVER Washer For Products - Part# Ser82015 (SER82015)
- STANDARD KEIL Waste Drain - 3" Sink Opening, Twist (1710-1015-1000)
- HOBART Pump Seal (00-274227-00006)
- HOBART Ball Bearing (BB-008-30)
- HOBART Spring 7'' (18361)
- HOBART Surface Heater - 240V/2Kw (00-421240-00002)
- HOBART Curtain, Dishwasher , 23.5"X 14" (00-919509)
- HOBART Gauge Glass Washer (817098-00005)
- HOBART Switch (00-066085)
- HOBART Temp Probe (354319-00001)
- Hobart Food Service Appliance Parts