Shop All Food Service Appliance Parts
Hobart
Knob 2-1/4 D
Mfr # 00-426745-00001
Zoro # G802217887
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Down
- For Use With Vulcan 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Mg12, Vo236, Vs12f, Vs12m, Vs12s, Vs12t, Vs18f, Vs18m, Vs18s, Vs18t, Vs24f, Vs24m, Vs24s, Vs24t, Vs36f, Vs36m, Vs36s, Vs36t
- Features 0.24 in Mount
- Length 2.25 in
- Height 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-426745-00001
- Zoro # G802217887
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.25 in |
Height | 1.25 in |
Width | 1.25 in |
Details
Item | Gas Valve Knob |
Type | Flat Down |
For Use With | Vulcan 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Mg12, Vo236, Vs12f, Vs12m, Vs12s, Vs12t, Vs18f, Vs18m, Vs18s, Vs18t, Vs24f, Vs24m, Vs24s, Vs24t, Vs36f, Vs36m, Vs36s, Vs36t |
Features | 0.24 in Mount |
Color | Black |
Fits Brand | Vulcan |
Includes | Set Screw |
Description
Gas Valve Knob, [ 2-1/4" Dia ] [ Black ] [Mount .240"] [;Flat Down ], Set Screw Down.;For Old Style Round Black Knob W/ Indicator Line ;Use # 22-1481;Vulcan 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc,;36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Mg12, Vo236,;Vs12F, Vs12M, Vs12S, Vs12T, Vs18F, Vs18M, Vs18S, Vs18T,;Vs24F, Vs24M, Vs24S, Vs24T, Vs36F, Vs36M, Vs36S, Vs36T
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Royal 7"x7" Light Duty Flip Top Sandwich Bag, PK2000 (FTS77)
- HATCO Gasket 1-5/8" D. (05.06.005.00)
- STAR MANUFACTURING Switch (2E-32941)
- SMARTSTOCK Cutlery Dispenser Stand, 10-1/2"H, Blk, PK3 (SSW3D85)
- HOBART Pilot Burner Nat/Lp (00-920041-00011)
- HOBART Thermopile (110839-1)
- HOBART Switch, Reed Tube (00-946633)
- HOBART Pin 5/16 X 1-23/64 (65062-1)
- HOBART Arm Bowl Lift (00-916467)
- HOBART Crank Arm (00-749978)
- METRO Heating Element (RPC13-367)
- Hobart Food Service Appliance Parts